Vac. Switch,DR,SP/3W,1000W,UNV,NLight,LA

Item #: 0507411

Cat #: VS310R-LA

UPC: 032664710575

$ 52.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton vacancy sensor dual switch, Dual switch, with nightlight, Flush, 120V, Wire leads, Maintained closure, Light almond, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 1000 sq ft, Vacancy, 1000W 710575

Overview

Eaton vacancy sensor dual switch, Dual switch, with nightlight, Flush, 120V, Wire leads, Maintained closure, Light almond, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 1000 sq ft, Vacancy, 1000W 710575

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Also known as: 032664710575, VS310R-LA, CWDVS310RLA

Specifications

Mounting: Flush
Color: Light Almond
Poles: 1
Wattage: 1000
Type: Vacancy
Mounting: Flush
Poles: 1
Type: Vacancy
Color: Light Almond
Wattage: 1000