22/2 CMR/CL3R/FPLR Shielded Multi-Conductor Cable, 1000'

Item #: 0507357

Cat #: 222CL3RSHLDAUDCNTL

UPC: 079407830732

$ 0.15 FT
Company wide:
42,000 in stock
Documents & Guides
Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, 1000 Foot Pull-Pack

Overview

Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, 1000 Foot Pull-Pack

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: 079407830732, 222CL3RSHLDAUDCNTL, 222CL3RSGASTRPPX1K

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded
Conductors: 2
Material: Copper
Jacket: Riser