Heater Element, 1.28A -1.39, FLA Class 20

Item #: 0507339

Cat #: CR123C163A

UPC: 783166308806

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, 1.28 Amp through 1.39 Amp 3-Phase, 1.66 Amp 1-Phase

Overview

Heater Element, 1.28 Amp through 1.39 Amp 3-Phase, 1.66 Amp 1-Phase
Also known as: 783166308806, CR123C163A, ABBCR123C163A

Specifications

Material: Bi-Metal
Mounting: Overload Relay
Family / Style: CR123
Amps Range: 1.280 - 1.390
Material: Bi-Metal
Family / Style: CR123
Mounting: Overload Relay
Amps Range: 1.280 - 1.390