1
more

Recp WR Duplex 15A 125V 2P3W Str B&S BR
Item #: 0507338
Cat #: WRBR15B
UPC: 032664673474
$ 7.49 EA
Company wide:
0
in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Brown, Brass, Weather resistant, Impact-resistant nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack
Overview
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Brown, Brass, Weather resistant, Impact-resistant nylon face, Glass-filled nylon base, 5-15R, Duplex, Screw, Nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664673474, WRBR15B, CWDWRBR15B
Specifications
| Color: | Brown |
| Mounting: | Flush |
| Amps: | 15 |
| Material: | Nylon |
| NEMA Configuration: | 5-15R |
| Color: | Brown |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Mounting: | Flush |
| Material: | Nylon |