Digital Multimeter

Item #: 0507247

Cat #: 2216-20NST

UPC: 045242341191

$ 216.03 EA
Company wide:
0 in stock
Documents & Guides
Digital Multimeter, Includes (2) AA Batteries, (1) Manual, (1) Test Lead Set, (1) NIST Certificate of Calibration with Data

Overview

Digital Multimeter, Includes (2) AA Batteries, (1) Manual, (1) Test Lead Set, (1) NIST Certificate of Calibration with Data

Heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional commercial or industrial electrician; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2216-20 digital multimeter features: true RMS measurement to accurately measure all applications; CATIII 600 V for increased safety in demanding electrical environments; AC voltage range of 6 millivolts to 600 V; DC voltage range of 600 millivolts to 600 V DC; resistance measurement from 600 ohms to 40 m Ohm; frequency measurement from 10 Hz to 50 kilohertz; detects continuity at less than 30 ohms; current measurement to 10 A AC/DC; hold function, min/max function and digital bar graph readout; black on white display and backlight for easier reading; rugged over-molding for improved durability and user grip; proprietary rail system for mounting accessories.

Also known as: 045242341191, 2216-20NST, MIL221620NST

Features & Benefits

  • True-RMS for accurate measurement in all applications
  • Wide voltage range to 600 AC /DC volts
  • Resistance range from 600 Ohm to 40 mOhm
  • Auto range to mV
  • Frequency measurements from 10 Hz to 50 kHz
  • Measures current to 10 A AC/DC
  • Rugged over-molding increases durability and user grip
  • Cat III 600 V for increased safety
  • Capacitance to 1000 μF

Specifications

Type: Voltage Tester
Type: Voltage Tester