MILW 2237-20NST CLAMP METER NIST

Item #: 0507246

Cat #: 2237-20NST

UPC: 045242341153

$ 301.46 EA
Company wide:
0 in stock
Documents & Guides
MIL 2237-20NST CLAMP METER NI

Overview

MIL 2237-20NST CLAMP METER NI

The Milwaukee Clamp Meter is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician, the 2237-20 Clamp Meter provides a wide 1.3” jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. In addition, the Milwaukee Clamp Meter was designed with embedded non-contact voltage detection and an LED work light to increase end user productivity. Covered by Milwaukee 5-Year Warranty.

Also known as: 045242341153, 2237-20NST, MIL223720NST

Features & Benefits

  • Measures up to 600 A AC/DC, large 1.30 in. jaw opening
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Wide voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications

Specifications

No Specifications Available