MILW 2236-20NST CLAMP METER HVAC/R

Item #: 0507245

Cat #: 2236-20NST

UPC: 045242341146

$ 301.46 EA
Company wide:
0 in stock
Documents & Guides
MIL 2236-20NST CLAMP METER HV

Overview

MIL 2236-20NST CLAMP METER HV

The Milwaukee clamp meter for HVAC/R is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional HVAC/R technician, the 2236-20 clamp meter provides a wide 1.3 in. jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. In addition, the Milwaukee clamp meter for HVAC/R was designed with embedded non-contact voltage detection and an LED work light to increase end user productivity.

Also known as: 045242341146, 2236-20NST, MIL223620NST

Features & Benefits

  • Measures up to 600 A AC, large 1.30 in. jaw opening
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Wide voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications
  • Built-in voltage detector and LED work light
  • Thermocouple (dual banana) input for contact temperature measurement
  • 600 uA DC for flame rectification
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip

Specifications

Size: 4 in
Color: Natural
Material: Steel
Size: 4 in
Material: Steel
Color: Natural