MILW 2235-20NST CLAMP METER 400 AMP

Item #: 0507244

Cat #: 2235-20NST

UPC: 045242341139

$ 261.47 EA
Company wide:
0 in stock
Documents & Guides
MIL 2235-20NST CLAMP METER AM

Overview

MIL 2235-20NST CLAMP METER AM

Heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician; includes all the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2235-20 clamp meter features: jaw size of 1.0 in. measuring up to 350 MCM cable; rated cat III 600 V; current measurement to 400 A AC; voltage measurement to 600 V AC/DC; LED work light to improve task lighting; resistance measurement to 4000 ohms; test for continuity; black on white display and backlight for easier reading; rugged over-molding for increased durability and user grip; includes one (1) electrical test lead set, two (2) AAA batteries, and manual; covered by 5 year warranty.

Also known as: 045242341139, 2235-20NST, MIL223520NST

Features & Benefits

  • Measures up to 400 A AC, large 1.0 in. jaw opening
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Wide voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications
  • Built-in LED work light
  • Cat III 600 V for increased safety
  • Black on white display with backlight for easier reading
  • Rugged over-molding increases durability and user grip

Specifications

No Specifications Available