MILW 49-16-2659S M18 SS ADAPTER JAW

Item #: 0507222

Cat #: 49-16-2659S

UPC: 045242288441

$ 659.00 EA
Company wide:
0 in stock
Documents & Guides
MIL 49-16-2659S M18 SS ADAPTE

Overview

MIL 49-16-2659S M18 SS ADAPTE

M18™ Force Logic™ ring jaw 2 provide a solution that takes the advantage of press vs. welding or threading to the max. Pressing 1-1/2 to 2 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters. M18™ ring jaw 2 is designed for use with 49-16-2654S and 49-16-2655S and install ips stainless steel pipe using the Grinnell® G-Press™ system.

Also known as: 045242288441, 49-16-2659S, MIL49162659S

Features & Benefits

  • Designed for us with 49-16-2654S and 49-16-2655S on the Grinnell® stainless steel g-press™ system
  • Press and expansion tools
  • 1 Piece
  • No warranty

Specifications

No Specifications Available