MILW 49-16-2655S M18 2" SS RING

Item #: 0507215

Cat #: 49-16-2655S

UPC: 045242288427

$ 1061.90 EA
Company wide:
0 in stock
Documents & Guides
MIL 49-16-2655S M18 2FT SS RI

Overview

MIL 49-16-2655S M18 2FT SS RI

M18™ Force Logic™ stainless steel press rings provide a solution that takes the advantage of press vs. welding or threading to the max. Pressing 1-1/2 to 2 in. pipes using a unique to Milwaukee® 2 - hinge design provides quality connections in close quarters. M18™ SS press rings require the 49-16-2659S (Ring jaw 2) and install ips stainless steel pipe using the Grinnell® G-Press™ system.

Also known as: 045242288427, 49-16-2655S, MIL49162655S

Features & Benefits

  • Easy opening jaw designed for one handed use
  • Designed for use with Grinnell® stainless steel g-press™ system
  • Compatible with M18™ Force Logic press tools
  • 2 year jaw warranty

Specifications

No Specifications Available