MILW 49-16-2655B M18™ 2" BLACK IRON

Item #: 0507214

Cat #: 49-16-2655B

UPC: 045242341856

$ 599.00 EA
Company wide:
0 in stock
Documents & Guides
MIL 49-16-2655B 2FT IRON PRE

Overview

MIL 49-16-2655B 2FT IRON PRE

Black iron press rings were designed for use on Viega® MegaPress® fittings and provide a faster alternative to threading and roll grooving. Milwaukee’s unique dual pivot ring design provides superior close quarters access and are up to 30% lighter than the leading competitor. Black iron press rings should be used in conjunction with ring jaw 1 and are compatible with the M18™ Force Logic press tool.

Also known as: 045242341856, 49-16-2655B, MIL49162655B

Features & Benefits

  • Designed for use on Viega® MegaPress® fittings
  • Dual pivot design provides superior close quarters access and uniform pressing force
  • Up to 30% lighter than the leading competitor
  • Compatible with M18™ Force Logic press tool. use with ring jaw 1.

Specifications

No Specifications Available