MILW 49-16-2655 M18™ 2" JAW

Item #: 0507213

Cat #: 49-16-2655

UPC: 045242288236

$ 349.00 EA
Company wide:
0 in stock
Documents & Guides
MIL 49-16-2655 M18 2FT JAW

Overview

MIL 49-16-2655 M18 2FT JAW

M18™ Force Logic™ press jaws are manufactured for the highest standards of press quality and durability in the industry. Designed for easy opening with one thumb, these jaws when used with the M18™ Force Logic press tools represent a one handed pressing solution for up to 2 in. pipe. M18™ press jaws will deliver quality press connections on all major fitting brands including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.

Also known as: 045242288236, 49-16-2655, MIL49162655

Features & Benefits

  • Easy opening jaw designed for one handed use
  • Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
  • Compatible with M18™ Force Logic™ press tool
  • Manufactured for the highest standards of press quality and durability

Specifications

No Specifications Available