3" ProPEX® Expansion Head

Item #: 0507183

Cat #: 49-16-2618

UPC: 045242356331

$ 329.00 EA
Company wide:
0 in stock
Documents & Guides
3" ProPEX® Expansion Head, Compatible with the M18™ FORCE LOGIC™ 2"-3" ProPEX® Expansion Tool, Black Oxide Coated for Weather and Corrosion Resistance, Color Coded Rings and Large Size ID Markings for Easy Selection ***Tool Sold Separately***

Overview

3" ProPEX® Expansion Head, Compatible with the M18™ FORCE LOGIC™ 2"-3" ProPEX® Expansion Tool, Black Oxide Coated for Weather and Corrosion Resistance, Color Coded Rings and Large Size ID Markings for Easy Selection ***Tool Sold Separately***

The 2 in., 2-1/2 in., and 3 in. ProPEX® expansion heads are precision engineered to evenly expand Uponor® large diameter PEX pipe for ProPEX® fittings. These heads are compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.

Also known as: 045242356331, 49-16-2618, MIL49162618

Features & Benefits

  • Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool
  • Black oxide coated for weather and corrosion resistance
  • Color coded rings and large size ID markings for easy selection
  • Capacity: 3 in.

Specifications

Size: 3 in
Type: Head, Expansion
Size: 3 in
Type: Head, Expansion