Fuse Kit, Secondary, 1/4" x1-1/4" Miniature, 1P, 30A, 300 Volt

Item #: 0507178

Cat #: FB2

UPC: 783472100033

$ 17.76 EA
Company wide:
22 in stock
Documents & Guides
Secondary Fuse Block. Holds 1/4" x 1 1/4" Fuse. Rated up to a 300 Volt, 30 Amp Maximum. Includes a 6" long #14 gauge wire. For use with SBE Series Industrial Control Transformers.

Overview

Secondary Fuse Block. Holds 1/4" x 1 1/4" Fuse. Rated up to a 300 Volt, 30 Amp Maximum. Includes a 6" long #14 gauge wire. For use with SBE Series Industrial Control Transformers.

SBE Series encapsulated copper wound industrial control transformers are epoxy encapsulated to protect cores and coils against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. With rugged construction and proven reliability, the SBE design is uniquely suited for industrial environments.

Also known as: 783472100033, FB2, SOLFB2

Specifications

Mounting: Device
Phase: 1
Amps: 30
Mounting: Device
Amps: 30
Phase: 1