
Transformer, Control, 100VA, Multi-Tap, Encapsulated
Item #: 0507159
Cat #: E100
UPC: 783472531233
$ 88.54 EA
Company wide:
65
in stock
Documents & Guides
100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.
Overview
100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.
The SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments.
Also known as: 783472531233, E100, SOLE100
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480, 220/440, 230/460 |