MILW 2738-22 M18 FUEL™ 7” VARIABLE

Item #: 0507153

Cat #: 2738-22

UPC: 045242474462

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 2738-22 7 SPEED POLISHE

Overview

MIL 2738-22 7 SPEED POLISHE

The M18 FUEL™ 7 in. variable speed polisher is the world’s first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUEL™ technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUEL™ polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUEL™ polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUEL™ polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.

Also known as: 045242474462, 2738-22, MIL273822

Features & Benefits

  • Cordless detailing
  • Total control
  • Full-size car on one charge
  • 7 in. pad capacity

Specifications

No Specifications Available