$ 344.24 EA
Company wide:
0
in stock
Documents & Guides
M18 FUEL™ Drywall Screw Gun Kit, 4,500 RPM's, Includes: (1) M18 FUEL™ Drywall Screw Gun (2866-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor Bag, (1) PR2 Bit & (1) Belt Clip
Overview
M18 FUEL™ Drywall Screw Gun Kit, 4,500 RPM's, Includes: (1) M18 FUEL™ Drywall Screw Gun (2866-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor Bag, (1) PR2 Bit & (1) Belt Clip
The M18 FUEL™ drywall screw gun is faster than corded, features auto start functionality and delivers up to 3X longer run time than other cordless competitors. The POWERSTATE™ brushless motor spins at 4,500 RPM’s resulting in faster productivity. With REDLINK Plus™ intelligence, Milwaukee's auto start feature automatically starts the motor on contact with drywall providing less noise between screws and 3X longer run time. REDLITHIUM™ 5.0 Ah batteries the drywall gun delivers up to an industry leading 64 sheets on one charge. The M18 FUEL™ drywall screw gun delivers the balance and weight desired by professionals for all day use.
Also known as: 045242479160, 2866-22, MIL286622
Features & Benefits
- POWERSTATE™ Brushless motor delivers 4,500 RPM's to provide faster than corded productivity
- Auto start mode- when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3x longer run time
- REDLITHIUM 5.0 Ah battery delivers 64 sheets per charge and the 2.0 Ah delivers 27 sheets per charge
- Ergonomically designed to be light weight, balanced and comfortable for continuous use.
- Belt clip included
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |