Rotary disconnect shaft, Frame: M, R, W

Item #: 0507132

Cat #: CPDSA400

UPC: 782114840214

Company wide:
0 in stock
Documents & Guides
Eaton rotary disconnect shaft,Type D shaft 5 x 5 mm,Shaft,NEMA 1/3R/12/4/4X,W-Frame,200mm (7.87 in),Rotary disconnects - shafts,NEMA 1/3R/12/4/4X,Type D pistol handles and M, R, W-frame rotary disconnects

Overview

Eaton rotary disconnect shaft,Type D shaft 5 x 5 mm,Shaft,NEMA 1/3R/12/4/4X,W-Frame,200mm (7.87 in),Rotary disconnects - shafts,NEMA 1/3R/12/4/4X,Type D pistol handles and M, R, W-frame rotary disconnects

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 782114840214, CPDSA400, CUTCPDSA400

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4