MILW 49-16-2702 PLUMBERS HAND RATCH

Item #: 0507114

Cat #: 49-16-2702

UPC: 045242356379

$ 199.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 49-16-2702 PLUMBERS HAND

Overview

MIL 49-16-2702 PLUMBERS HAND

Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The EXACT™ 1-3/8 in. sink knockout set carries these benefits forward to the contractor punching holes in stainless steel sinks. The hand ratchet, in combination with EXACT™ sink punches and dies, is robust enough to punch up to 1-3/8 in. holes in 16 gauge stainless steel. A 20% longer handle gives contractors greater punching leverage. The EXACT™ sink punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have engraved cross hairs for accurate alignment. Altogether, the EXACT™ 1-3/8 in. sink knockout set is another example of how Milwaukee's knockout system truly is the easiest way to punch!

Also known as: 045242356379, 49-16-2702, MIL49162702

Features & Benefits

  • Rated for up to 16 gauge stainless steel
  • 20% Longer handle provides more punching leverage
  • 5° Ratcheting requires less clearance to punch
  • EXACT™ SINK punches and dies deliver clearest alignment in both mild and stainless steel
  • EXACT™ Dies feature vivid red cross hairs for clearest alignment
  • Large size ID markings permit easy punch and die selection
  • The tooth geometry of EXACT™ punches, and slug removal ports in EXACT™ dies, deliver optimal slug removal

Specifications

No Specifications Available