M18™ FORCE LOGIC™ 3” Underground Cable Cutter

Item #: 0507111

Cat #: 2776-21

UPC: 045242486649

Company wide:
0 in stock
Documents & Guides
M18™ FORCE LOGIC™ 3” Underground Cable Cutter, 18V Cordless

Overview

M18™ FORCE LOGIC™ 3” Underground Cable Cutter, 18V Cordless

The M18™ Force Logic™ 3 in. Underground cable cutter is the most controlled way to cut. With a new-to-world design, it is engineered to deliver the best cutting experience in a trench. Linemen can now scoop the cable into the open jaw with ease, maintaining balance when lining up to cut. Once aligned, the M18™ Force Logic™ 3 in. Underground cable cutter is the fastest cutter in its class, making installation and wrecking of up to 1500MCM copper 15mV cable a breeze. The M18™ Force Logic™ 3 in. Underground cable cutter features a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ battery delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 extended capacity battery, AC/DC wall and vehicle charger, utility bag and carabiner.

Also known as: 045242486649, 2776-21, MIL277621

Features & Benefits

  • POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
  • REDLITHIUM™ Battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • REDLINK Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • Cuts up to 1500MCM copper
  • 15kV cable
  • In-line design delivers easiest access in trenches
  • Top-handle layout provides balanced cut alignment
  • Powerful 9T hydraulic pump delivers best in class cut speed
  • Fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ battery combine to deliver ultimate reliability in the toughest conditions

Specifications

Volts AC: 18
Volts AC: 18