M18™ FORCE LOGIC™ 6T Utility Crimper Kit with D3 Grooves and Fixed O Die

Item #: 0507063

Cat #: 2678-22O

UPC: 045242339402

Call for price
Company wide:
0 in stock
Documents & Guides
M18™ FORCE LOGIC™ 6T Utility Crimper Kit with D3 Grooves and Fixed O Die, Includes: (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ CP2.0 Batteries (48-11-1820), (1) Carabineer, (1) M18™ 6T Fixed O Crimping Jaw (49-16-0OD3) & (1) Utility Bucket Bag ***Lithium Battery, Ground Ship Only***

Overview

M18™ FORCE LOGIC™ 6T Utility Crimper Kit with D3 Grooves and Fixed O Die, Includes: (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ CP2.0 Batteries (48-11-1820), (1) Carabineer, (1) M18™ 6T Fixed O Crimping Jaw (49-16-0OD3) & (1) Utility Bucket Bag ***Lithium Battery, Ground Ship Only***

The M18™ Force Logic™ 6T crimpers are the most reliable way to crimp. Moving the grip to the center of tool delivers ultimate control in class 3 gloves, improving alignment and accuracy. M18™ Force Logic™ 6T crimpers, feature the industry’s first adaptive pressure control system, PFM™. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure to complete the crimp. The result, Milwaukee® crimpers are the most accurate, fastest and most durable crimpers in the world. Milwaukee® crimpers feature a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in the toughest conditions and up to 4x longer life. Milwaukee® 6T Utility crimpers deliver confidence for any power emergency. Featuring Milwaukee® ONE-KEY™ Technology, Milwaukee® 6T crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. For ultimate versatility Milwaukee M18™ 750 MCM cable cutting jaw (49-16-2672) and M18™ 477 ACSR jaw (49-16-2673) are easily interchangeable on all 2678-20 models.

Also known as: 045242339402, 2678-22O, MIL267822O

Features & Benefits

  • Fully balanced design provides ultimate control and accuracy with class 3 gloves, simplifying the alignment process
  • PFM™: automatically modifies output based on connector, ensuring optimal pressure every time
  • Fastest crimp time in the industry. PFM™ 2.5x faster crimp speed
  • Receive instant pressure verification with green light. tool records & stores every crimp made
  • Weather protected electronics keep dirt, dust & moisture out
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • Brushless motor delivers up to 4x longer life
  • In-line design and 350° head rotation for easy access anywhere
  • Tool records & stores every crimp made. one key enabled for professional report building

Specifications

Volts DC: 18
Type: Lithium Battery
Shipping Restrictions: Yes
Volts DC: 18
Shipping Restrictions: Yes
Type: Lithium Battery