MILW 2731-22HD CIRCULAR SAW KIT

Item #: 0507049

Cat #: 2731-22HD

UPC: 045242476428

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 2731-22HD CIRCULAR SAW KI

Overview

MIL 2731-22HD CIRCULAR SAW KI

The M18 FUEL™ 7-1/4 in. circular saw cuts faster and weighs up to 40% less than corded saws, while delivering 2X more run-time than other 18 Volt cordless circular saws. Utilizing a POWERSTATE™ brushless motor the M18 FUEL™ 7-1/4 in. circular saw cuts faster than corded counterparts. Weighing in at only 9 lbs with battery pack, the saw is up to 40% lighter than competitive corded circular saws, without sacrificing cut depth or performance. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance and overload protection by using total system communication between tool, battery and charger. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. The M18 FUEL™ 7-1/4 in. circular saw features an LED light to increase accuracy in low light situations and a rafter hook for easy storage in-between cuts. It also features a magnesium shoe as well as upper and lower guards to reduce tool weight while not sacrificing durability.

Also known as: 045242476428, 2731-22HD, MIL273122HD

Specifications

No Specifications Available