MILW 48-53-0150 CAMERA CABLE

Item #: 0507013

Cat #: 48-53-0150

UPC: 045242344208

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-53-0150 CAMERA CABLE

Overview

MIL 48-53-0150 CAMERA CABLE

The M-Spector Flex™ 3 ft inspection camera cable is the only contractor inspection camera that gives users the ability to see more, easier, faster. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5 mm (.49 in.) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17 mm cameras. Capture best-in-class images or video when used with the M12™ M-Spector Flex™ system console. The M-Spector Flex™ 3 ft inspection camera cable is perfect for plumbing lines, H/VAC, facility maintenance, and residential or commercial trades where documenting inspections is essential.

Also known as: 045242344208, 48-53-0150, MIL48530150

Features & Benefits

  • 3 ft camera cable: perfect for inspecting walls, ceiling and floor spaces or mechanical equipment
  • See clearer, further with 15X brighter LED output
  • 640 x 480 camera for best-in-class image quality
  • 12.5 mm (.49 in.) camera head for greater access than 17 mm cameras
  • Shorter camera head for tighter turns
  • Flush lens prevents build-up, beveled edges reduces friction

Specifications

No Specifications Available