TRAPSNAKE™ 6' Urinal Auger

Item #: 0507011
Cat #: 49-16-2576
UPC: 045242488117
$ 59.00 EA
Company wide:
0 in stock
Documents & Guides
TRAPSNAKE™ 6' Urinal Auger, 1/2" Cable Diameter

Overview

TRAPSNAKE™ 6' Urinal Auger, 1/2" Cable Diameter
TRAPSNAKE™ 6 ft. toilet auger presents a breakthrough in protection, ease of use, and durability over every closet auger that exists today. This tool features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of the trap snake™ porcelain auger system, the trap snake™ 6 Ft. toilet auger can also be put on the M12™ trap snake™ driver, the first powered unit optimized for the challenges of porcelain fixtures. This unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving.
Also known as: 045242488117, 49-16-2576, MIL49162576

Specifications

Customer Reviews

No reviews for this product
(0)