2" Loop Uv Rated

Item #: 0506995

Cat #: TL20P

UPC: 018997380876

$ 1.79 EA
Company wide:
0 in stock
Documents & Guides
2" Hanger For Communications Cable Support, UV Rated

Overview

2" Hanger For Communications Cable Support, UV Rated

Flexible and non-metallic, The LOOP provides sturdy, reliable support of CAT 5, 6 or 7 – or fiber optic cable without sagging, bending or damaging the cable! The LOOP holds up to a 5" diameter bundle of cable.

Also known as: 018997380876, TL20P, ARLTL20P

Specifications

Material: Plastic
Diameter: 2 in
Material: Plastic
Diameter: 2 in