This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M12™ 3/8” Impact Wrench Kit, 1,200 in-lbs of Torque, Includes: (1) M12™ 3/8” Impact Wrench (2463-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (2) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case & (1) Belt Clip
Overview
M12™ 3/8” Impact Wrench Kit, 1,200 in-lbs of Torque, Includes: (1) M12™ 3/8” Impact Wrench (2463-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (2) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case & (1) Belt Clip
The 2463 delivers 1,200 in-lbs of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. REDLITHIUM™ Battery technology outperforms the competition, delivering up to 60% more run time. Additionally, an on-board battery gauge displays remaining run time.
Also known as: 045242296330, 2463-22, MIL246322
Features & Benefits
- Milwaukee impact mechanism delivers 1,200 in-lbs of fastening torque.
- New ergonomic handle design for increased comfort
- On-board battery gauge displays remaining run time
- 3/8 in. anvil with friction ring for fast and easy socket changes
Specifications
| Type: | Lithium Battery |
| Volts DC: | 12 |
| Type: | Lithium Battery |
| Volts DC: | 12 |