VAC CLNR 8A 1 STAGE 8 GAL

Item #: 0506971

Cat #: 8950

UPC: 045242062058

Call for price
Company wide:
0 in stock
Documents & Guides
MIL 8950 VAC CLNR 8A 1 STAGE

Overview

MIL 8950 VAC CLNR 8A 1 STAGE

A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry sac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8950 offers a 14 in. steel tank. The 8 A motor can handle the toughest jobs.

Also known as: 045242062058, 8950, MIL8950

Features & Benefits

  • 8 A motor
  • Heavy duty filters can handle large pieces of material as well as dust
  • Wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations
  • 14 in. steel tank

Specifications

No Specifications Available