Heavy-duty 8in Bench Grinder

Item #: 0506960

Cat #: DW758

UPC: 028875075800

Company wide:
0 in stock
Documents & Guides
Current: 4.2a Ac, Horse Power: 3/4hp, No Load Speed: 3600rpm, Wheel Diameter: 8in, Spindle Diameter: 5/8in, Adjustable Tool Resets: Yes, Tool Length: 16in, Toolweight: 39.5lb, Includes: 36 Grit Size Wheel; 60 Grit Size Wheel; Eye Shields; Spark Deflectors; Tool Rests; Adjusting Wrench

Overview

Current: 4.2a Ac, Horse Power: 3/4hp, No Load Speed: 3600rpm, Wheel Diameter: 8in, Spindle Diameter: 5/8in, Adjustable Tool Resets: Yes, Tool Length: 16in, Toolweight: 39.5lb, Includes: 36 Grit Size Wheel; 60 Grit Size Wheel; Eye Shields; Spark Deflectors; Tool Rests; Adjusting Wrench

The DEWALT® 8 In. bench grinder has been extensively tested on real world jobsites to ensure that it lives up to your standards on heavy-duty grinding operations. The powerful 3/4 HP, 3,600 RPM induction motor means you can be confident that the grinder will deliver strength when you need it. Precision-machined aluminum tool rests with an industrial cast iron base and motor housing lets you focus on the job knowing that the DEWALT® bench grinder won't let you down.

Also known as: 028875075800, DW758, DEWDW758

Features & Benefits

  • 3/4 HP induction motor provides superior power for industrial grinding applications
  • Rugged cast iron base and motor housing provide durability and prolonged life
  • Motor runs at 3,600 rpm for high speed material removal
  • Precision-machined aluminum tool rests allow the user to accurately position work

Specifications

Type: Grinder
Type: Grinder