GRINDER STRAIGHT 6 15A

Item #: 0506950

Cat #: 5243

UPC: 045242021703

Company wide:
0 in stock
Documents & Guides
MIL 5243 GRINDER STRAIGHT 6 1

Overview

MIL 5243 GRINDER STRAIGHT 6 1

A coated spindle housing make this heavy duty, Milwaukee straight grinder comfortable to hold on to while delivering an extra heavy duty 15 amp of power and 6700 RPM equipped with a hinged face plate with wing connector fasteners for easy wheel changes, this tool can accept up to 6 in. resinous bond wheels. Wire brushes can also be attached for cleaning rust from work surfaces, as well as buffing wheels for polishing. An impact absorbing tool rest is provided so that the tool can be set down safely as the wheel coasts to a stop. The spindle is 5/8 in. for use with industry standard accessories for the rated diameter capacity. This tool can be converted to a tuck point grinder by purchasing the appropriate guard and type 1 wheel.

Also known as: 045242021703, 5243, MIL5243

Features & Benefits

  • 6700 RPM, 15 amp, 6 in. diameter wheel
  • Wheel guard, 1-1/16 in. wrench, spanner wrench
  • Coated spindle housing for cool gripping surface
  • Hinged face plate for quick easy wheel replacement

Specifications

Amps: 15
Amps: 15