Stackable Box, 11" x 18" x 12", Open Base, Polymer Concrete

Item #: 0506917

Cat #: PG1118BA12

UPC: 662037116323

$ 185.73 EA
Company wide:
1 in stock
Documents & Guides
Stackable Box, Underground, (W) 11 Inch x (L) 18 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete.

Overview

Stackable Box, Underground, (W) 11 Inch x (L) 18 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete.

All Hubbell underground enclosure brands come backed with cutting-edge engineering expertise and a total commitment to quality that is designed into our products. Our engineers are respected and valued advisors throughout the industry and our quality processes are among the most sophisticated in application. When you need unyielding performance and reliability, Hubbell underground enclosure brands are the right choice.

Also known as: 662037116323, PG1118BA12, QUAPG1118BA12

Specifications

Material: Polymer Concrete
Width: 11 in
Depth: 12 in
Material: Polymer Concrete
Depth: 12 in
Width: 11 in