HOIST 2 TON ELE 10 FT

Item #: 0506916

Cat #: 9571

UPC: 045242069408

$ 3892.00 EA
Company wide:
0 in stock

Overview

MIL 9571 HOIST 2 TON ELE 10 F

All Milwaukee professional electric chain hoists offer an array of load lift (0.5-2.0 tons) and height options (10 to 20 ft). All offer multi-disc magnetic brakes for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutches and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt push button station fits easily in your hand to allow thumb, trigger or two-handed operation.

Also known as: 045242069408, 9571, MIL9571

Features & Benefits

  • Three-phase, 230/460 voltage (AC), 3/3 A at low voltage
  • 10 ft. maximum lift height, at a lifting speed of 8 ft per minute
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specifications

No Specifications Available