HOIST 1 TON ELE 10 FT

Item #: 0506912

Cat #: 9565

UPC: 045242069156

Call for price
Company wide:
0 in stock

Overview

MIL 9565 HOIST 1 TON ELE 10 F

The Milwaukee 1 ton 10 ft. electric chain hoist offers an array of load lift and height options from 1/2 ton to 2 tons load capacity and 10 ft. to 20 ft. lifting heights. Designed to meet your toughest needs, this tool has a multi-disc magnetic brake for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. Featuring a single-phase voltage motor, the tool's 24 Volt push button station fits easily in your hand to allow thumb, trigger or 2-handed operation for superior control and ease-of-use.

Also known as: 045242069156, 9565, MIL9565

Features & Benefits

  • Single-phase, 115/230 voltage (AC), 16.0 amp at low voltage
  • 1 Ton rated load, 10 Ft lift height, 16 Ft/minimum lifting speed
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specifications

No Specifications Available