HOIST 1/2 TON ELE 20 FT

Item #: 0506911

Cat #: 9562

UPC: 045242069101

Call for price
Company wide:
0 in stock

Overview

MIL 9562 HOIST 1/2 TON ELE 20

All Milwaukee professional electric chain hoists offer an array of load lift (0.5-2.0 tons) and height options (10 to 20 ft). All offer multi-disc magnetic brakes for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutches and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt push button station fits easily in your hand to allow thumb, trigger or two-handed operation.

Also known as: 045242069101, 9562, MIL9562

Features & Benefits

  • Single-phase, 115/230 voltage (AC), 9.8 A at low voltage
  • 20 ft. maximum lift height at a lifting speed of 16 ft per minute
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specifications

No Specifications Available