MILW 48-86-0120 DRIFT PIN

Item #: 0506855

Cat #: 48-86-0120

UPC: 045242164608

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 48-86-0120 DRIFT PIN

Overview

MIL 48-86-0120 DRIFT PIN

The Milwaukee B taper bit adapter lets you use B taper bits in your spline drive rotary hammer for greater productivity. Get more out of your spline drive rotary hammer, including models 5318-21, 5319-21, 5321-21, 5321-22 and 5345-21, with this heavy-duty, all-metal a taper bit adapter. Includes a drift pin (48-86-0120).

Also known as: 045242164608, 48-86-0120, MIL48860120

Features & Benefits

  • Jobsite versatility: lets you use B taper bits with your spline drive rotary hammer
  • Affordability and flexibility: make the most of your current rotary hammer
  • Long life: all-metal adapter withstands heavy daily use
  • Limited Lifetime Warranty

Specifications

Knockout Diameter: 1/2 in
Mounting: Device
Depth: 2 1/8 in
Knockout Diameter: 1/2 in
Depth: 2 1/8 in
Mounting: Device