Fingerless Work Gloves - Small

Item #: 0506854

Cat #: 48-22-8745

UPC: 045242495108

Call for price
Company wide:
0 in stock
Documents & Guides
Fingerless Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Lining, Size: Small

Overview

Fingerless Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Lining, Size: Small

Milwaukee performance fingerless work gloves are designed to provide ultimate durability and all day comfort. Featuring reinforced and padded palms for increased durability and cushioning, Milwaukee work gloves will provide best in class durability for the most demanding tasks. The fingerless design provides ultimate dexterity when handling small objects and the hook and loop closure ensures a secure fit. in addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.

Also known as: 045242495108, 48-22-8745, MIL48228745

Features & Benefits

  • Fingerless design for ultimate dexterity
  • Reinforced and padded palm
  • Built-in terry cloth sweat wipe
  • Hook & loop closure for a secure fit
  • Breathable lining provides all day comfort
  • Size - small

Specifications

Size: Small
Type: Gloves, Fingerless
Color: Black/Red
Material: Synthetic Leather
Size: Small
Color: Black/Red
Type: Gloves, Fingerless
Material: Synthetic Leather