Demolition Gloves - Large

Item #: 0506845

Cat #: 48-22-8732

UPC: 045242366958

Company wide:
0 in stock
Documents & Guides
Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Large

Overview

Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Large

Milwaukee demolition work gloves are designed to provide ultimate durability and all day comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee demolition work gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.

Also known as: 045242366958, 48-22-8732, MIL48228732

Features & Benefits

  • Palms and finger tips reinforced with Armortex® for ultimate durability and grip
  • Smartswipe™ Knuckle - permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
  • Breathable lining - moisture wicking lining provides all day comfort
  • Molded knuckle protection - TPR pad provides ultimate knuckle protection
  • Terry cloth sweat wipe built in
  • Velcro closure for a secure fit
  • Size - large

Specifications

Type: Gloves
Color: Black/Red
Size: Large
Material: Synthetic Leather
Type: Gloves
Size: Large
Color: Black/Red
Material: Synthetic Leather