This product has been discontinued.

$ 28.05 EA
Company wide:
7
in stock
Discontinued
Documents & Guides
Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Medium
Overview
Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Medium
Milwaukee demolition work gloves are designed to provide ultimate durability and all day comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee demolition work gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.
Also known as: 045242469765, 48-22-8731, MIL48228731
Features & Benefits
- Palms and finger tips reinforced with Armortex® for ultimate durability and grip
- Smartswipe™ Knuckle - permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
- Breathable lining - moisture wicking lining provides all day comfort
- Molded knuckle protection - TPR pad provides ultimate knuckle protection
- Terry cloth sweat wipe built in
- Velcro closure for a secure fit
- Size - medium
Specifications
| Color: | Black/Red |
| Size: | Medium |
| Material: | Synthetic Leather |
| Color: | Black/Red |
| Material: | Synthetic Leather |
| Size: | Medium |