Performance Gloves - X-Large

Item #: 0506841

Cat #: 48-22-8723

UPC: 045242479894

$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Documents & Guides
Performance Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: X-Large

Overview

Performance Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: X-Large

Milwaukee performance work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the hook and loop closure ensures a secure fit. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable enough to wear all day.

Also known as: 045242479894, 48-22-8723, MIL48228723

Features & Benefits

  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort
  • Reinforced thumb seam
  • Hook & loop closure for a secure fit
  • Size - XL

Specifications

Type: Gloves
Color: Black/Red
Material: Synthetic Leather
Type: Gloves
Material: Synthetic Leather
Color: Black/Red