This product has been discontinued.
1
more

$ 16.51 EA
Company wide:
2
in stock
Discontinued
Documents & Guides
Free-Flex Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: XL
Overview
Free-Flex Work Gloves, Smartswipe™ Fingertips, Knuckles and Palms - Permits the Use of Touch Screen Devices Without Removing Gloves, Size: XL
Milwaukee free-flex work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the free-flex elastic cuff ensures the gloves remain comfortable enough to wear all day.
Also known as: 045242479931, 48-22-8713, MIL48228713
Features & Benefits
- Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
- Free-flex cuff for all day comfort
- High dexterity finger tips provide dexterity when handling small objects
- Built-in terry cloth sweat wipe
- Breathable lining provides all day comfort
- Reinforced thumb seam
- Size - XL
Specifications
| Size: | XL |
| Type: | Gloves |
| Color: | Black/Red |
| Material: | Synthetic Leather |
| Size: | XL |
| Color: | Black/Red |
| Type: | Gloves |
| Material: | Synthetic Leather |