Padded Work Belt

Item #: 0506832

Cat #: 48-22-8140

UPC: 045242358168

$ 34.97 EA
Company wide:
1 in stock
Documents & Guides
Padded Work Belt, Fits Waist Sizes Up to 53", Up to 6" of Padding All Metal Hardware, Triple Reinforced D Rings

Overview

Padded Work Belt, Fits Waist Sizes Up to 53", Up to 6" of Padding All Metal Hardware, Triple Reinforced D Rings

Milwaukee® work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded work belt features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The work belt has up to 6 in. of padding and can accommodate waist sizes up to 53 in.

Also known as: 045242358168, 48-22-8140, MIL48228140

Features & Benefits

  • Fits waist sizes up to 53 in.
  • Up to 6 in. of padding
  • All metal hardware
  • Triple reinforced D rings

Specifications

Type: Tool Belt
Type: Tool Belt