1
more

Screw Terminal Insert, Male Pins, 32 Contacts + Ground
Item #: 0506814
Cat #: MS216B
UPC: 786210118468
$ 68.36 EA
Company wide:
0
in stock
Documents & Guides
Screw Terminal Insert, Male Pins, 32 Contacts + Ground
Overview
Screw Terminal Insert, Male Pins, 32 Contacts + Ground
Pos-E-Kon® DIN-standard rectangular pin and sleeve connectors are modular for easy assembly at the customer site.
Also known as: 786210118468, MS216B, THBMS216B
Specifications
| Gender: | Male |
| Gauge: | 18 AWG, 14 AWG, 16 AWG, 20 AWG |
| Type: | Screw Terminal Insert |
| Gender: | Male |
| Type: | Screw Terminal Insert |
| Gauge: | 18 AWG, 14 AWG, 16 AWG, 20 AWG |