
48-22-3170 INKZALL™ Fine Point Marker, Red
Item #: 0506804
Cat #: 48-22-3170
UPC: 045242355259
$ 1.19 EA
Company wide:
0
in stock
INKZALL™ Red Fine Point Marker
Overview
INKZALL™ Red Fine Point Marker
The Milwaukee INKZALL colored permanent markers are optimized for jobsite conditions. The durable tip is designed to withstand writing on rough surfaces such as OSB, cinder block and concrete and writes through dusty, wet or oily contamination. The hard hat clip is designed to clip onto the brim of hard hats for easy access.
Also known as: 045242355259, 48-22-3170, MIL48223170
Features & Benefits
- Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
- Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
- Hard hat clip: attaches for easy access
- Lanyard hole: secure marker through cap or clip
Specifications
| Color: | Red |
| Type: | Marker Pen |
| Color: | Red |
| Type: | Marker Pen |