Ground Fault Relay, Built In Current Sensor, Voltage Rating, 24-240V AC/DC

Item #: 0506787

Cat #: D64RPB100

UPC: 782113965406

Call for price
Company wide:
0 in stock
Documents & Guides
Ground Fault Relay, D64 Series, Monitoring Relay, Digital, Built-In CT, Full-Featured, 24 - 240 Volt AC/DC

Overview

Ground Fault Relay, D64 Series, Monitoring Relay, Digital, Built-In CT, Full-Featured, 24 - 240 Volt AC/DC

Eaton’s D64 series relays give reliable digital protection on resistance grounded and solidly grounded power distribution systems, while the D65 Series protects distribution systems supplying motor feeder or branch circuits against premature equipment failure caused by voltage faults on three-phase systems. The VSR series offers solid-state single-phase voltage sensing and monitoring with conformal contact for environment-free operations.

Also known as: 782113965406, D64RPB100, CUTD64RPB100

Specifications

Type: Relay, Ground Fault
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Relay, Ground Fault
Volts DC Range: 24 - 240
Volts AC Range: 24 - 240