Definite Purpose Contactor

Item #: 0506757

Cat #: C25HNE3120B

UPC: 782114182437

$ 1850.33 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 3-pole, 120 Amp, Lug Terminals, 240 Vac

Overview

Definite Purpose Contactor, 3-pole, 120 Amp, Lug Terminals, 240 Vac
Also known as: 782114182437, C25HNE3120B, CUTC25HNE3120B

Specifications

Phase: 3
Poles: 3
Volts AC Control: 240
Mounting: Surface
Amps: 120
Volts AC: 600
Phase: 3
Volts AC Control: 240
Amps: 120
Poles: 3
Mounting: Surface
Volts AC: 600