3/8" Slotted - 10" 1000V Insulated Screwdriver

Item #: 0506748

Cat #: 48-22-2224

UPC: 045242310135

Call for price
Company wide:
0 in stock
Documents & Guides
3/8" Slotted - 10" 1000V Insulated Screwdriver, 1000V Insulated Protection, Dual Layer Insulation Offers Visual Wear Indication for Tool Replacement

Overview

3/8" Slotted - 10" 1000V Insulated Screwdriver, 1000V Insulated Protection, Dual Layer Insulation Offers Visual Wear Indication for Tool Replacement

Milwaukee® 1000 V insulated screwdrivers are the only UL® classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Also known as: 045242310135, 48-22-2224, MIL48222224

Features & Benefits

  • UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
  • 1000 V insulated protection offers uncompromising safety
  • Meets OSHA insulated tool standard
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite

Specifications

No Specifications Available