3 Pc. Comfort Grip Pliers Kit

Item #: 0506725

Cat #: 48-22-6331

UPC: 045242479092

$ 49.97 EA
Company wide:
1 in stock
Documents & Guides
3 Pc. Comfort Grip Pliers Kit, Includes: (1) 8" Comfort Grip Long Nose Pliers (48-22-6101) (1) 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107) (1) 10" Comfort Grip Straight-Jaw Pliers (48-22-6310)

Overview

3 Pc. Comfort Grip Pliers Kit, Includes: (1) 8" Comfort Grip Long Nose Pliers (48-22-6101) (1) 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107) (1) 10" Comfort Grip Straight-Jaw Pliers (48-22-6310)

The Milwaukee 3-piece pliers kit provides solutions for a wide range of cutting and fastening applications. The 10 in. REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision pliers head for reaming pipe and punching electrical knock outs. The 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces, as well as an integrated fish tape puller. The 7 in. Diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts, and a tapered nose with flush cutting blades, which cut all the way to the tip. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Also known as: 045242479092, 48-22-6331, MIL48226331

Features & Benefits

  • Forged design for added strength
  • Iron Carbide cutting edge for more cuts over the life of the pliers (8 in. diagonal pliers)
  • Rust resistance
  • Reaming head design - up to 1 in. or 2 in. (patent pending)
  • Comfort grips - will not peel from jobsite conditions

Specifications

No Specifications Available