6" & 10" Comfort Grip Straight Jaw Pliers Set

Item #: 0506724

Cat #: 48-22-6330

UPC: 045242342327

$ 28.97 EA
Company wide:
2 in stock
Documents & Guides
6" & 10" Comfort Grip Straight Jaw Pliers Set, REAM & PUNCH™ Handles (Patent Pending) - Deburr Smooth Pipe up to 3" and Punch Electrical Knock Outs, Jaw Capacity - Up To 4 1/4" Round Pipe, Rust Resistant

Overview

6" & 10" Comfort Grip Straight Jaw Pliers Set, REAM & PUNCH™ Handles (Patent Pending) - Deburr Smooth Pipe up to 3" and Punch Electrical Knock Outs, Jaw Capacity - Up To 4 1/4" Round Pipe, Rust Resistant

The Milwaukee® 6 in. & 10 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers’ teeth are hardened for secure grip over the life of the tool. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.

Also known as: 045242342327, 48-22-6330, MIL48226330

Features & Benefits

  • REAM & PUNCH™ handles (patent pending) - Deburr smooth pipe and punch electrical knock outs
  • Jaw capacity - up to 1 in. & 2 in. round pipe
  • Hardened teeth - long gripping life
  • Comfort grips - will not peel from jobsite conditions
  • Rust Resistant
  • Forged design for added strength

Specifications

Size: 6 in, 10 in
Size: 6 in, 10 in