20" Comfort Grip Straight-Jaw Pliers

Item #: 0506723

Cat #: 48-22-6320

UPC: 045242342310

$ 65.97 EA
Company wide:
1 in stock
Documents & Guides
20" Comfort Grip Straight-Jaw Pliers, REAM & PUNCH™ Handles (Patent Pending) - Deburr Smooth Pipe up to 3" and Punch Electrical Knock Outs, Jaw Capacity - Up To 4 1/4" Round Pipe, Rust Resistant

Overview

20" Comfort Grip Straight-Jaw Pliers, REAM & PUNCH™ Handles (Patent Pending) - Deburr Smooth Pipe up to 3" and Punch Electrical Knock Outs, Jaw Capacity - Up To 4 1/4" Round Pipe, Rust Resistant

The Milwaukee 20 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged fro strength and feature rust protection for long life.

Also known as: 045242342310, 48-22-6320, MIL48226320

Features & Benefits

  • REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3-1/2 in. and punch electrical knock outs
  • Jaw capacity - up to 5-1/2 in. round pipe
  • Hardened teeth for long gripping life
  • Forged design for added strength; comfort grips will not peel
  • Rust Resistant
  • Forged design for added strength

Specifications

Type: Groove Lock Pliers
Type: Groove Lock Pliers