5.5mm Hollow Shaft Nut Driver

Item #: 0506697

Cat #: 48-22-2432

UPC: 045242294503

Company wide:
0 in stock
Documents & Guides
5.5mm Hollow Shaft Nut Driver, Universal Driver Head Fits 4X More Fasteners, Removes Rusted and Stripped Bolts, 3" Hollow Shaft Depth - Ideal for Long Bolts or Threaded Rod Applications

Overview

5.5mm Hollow Shaft Nut Driver, Universal Driver Head Fits 4X More Fasteners, Removes Rusted and Stripped Bolts, 3" Hollow Shaft Depth - Ideal for Long Bolts or Threaded Rod Applications

Milwaukee® Hollow shaft nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Also known as: 045242294503, 48-22-2432, MIL48222432

Features & Benefits

  • Universal driver head fits 4X more fasteners
  • Removes rusted and stripped bolts
  • 3 in. hollow shaft depth - ideal for long bolts or threaded rod applications
  • Wrench ready hex shanks deliver additional leverage
  • Chrome plated - marine grade rust protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - drive multiple fasteners
  • Multiple ID markings allow for quick tool identification on jobsite

Specifications

Type: Hollow Shaft
Type: Hollow Shaft