7 PC Hollow Shaft Metric Nut Driver Set
Item #: 0506687
Cat #: 48-22-2417
UPC: 045242291458
Company wide:
0
in stock
Documents & Guides
7 PC Hollow Shaft Metric Nut Driver Set, Includes: (1) 5mm Hollow Shaft Nut Driver (48-22-2431) (1) 5.5mm Hollow Shaft Nut Driver (48-22-2432) (1) 6mm Hollow Shaft Nut Driver (48-22-2433) (1) 7mm Hollow Shaft Nut Driver (48-22-2434) (1) 8mm Hollow Shaft Nut Driver (48-22-2435) (1) 10mm Hollow Shaft Nut Driver (48-22-2436) (1) 13mm Hollow Shaft Nut Driver (48-22-2437)
Overview
7 PC Hollow Shaft Metric Nut Driver Set, Includes: (1) 5mm Hollow Shaft Nut Driver (48-22-2431) (1) 5.5mm Hollow Shaft Nut Driver (48-22-2432) (1) 6mm Hollow Shaft Nut Driver (48-22-2433) (1) 7mm Hollow Shaft Nut Driver (48-22-2434) (1) 8mm Hollow Shaft Nut Driver (48-22-2435) (1) 10mm Hollow Shaft Nut Driver (48-22-2436) (1) 13mm Hollow Shaft Nut Driver (48-22-2437)
Milwaukee® 7 pc. Metric hollow shaft nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242291458, 48-22-2417, MIL48222417
Features & Benefits
- Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
- 3 in. hollow shaft: drive fasteners on long bolts or threaded rod applications
- Hex shanks for additional leverage
- Removes rusted and stripped bolts
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
- Multiple ID markings allow for quick tool identification on jobsite
Specifications
No Specifications Available